ELITE LIGHTING 4-inch 700LM RL473 Series Recessed Gimbal with Optic, Black
Description
4 inch Recessed gimbal with optic. A high performance 4 inch LED luminaire, engineered for New Construction, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is supplied with a remote driver. Its small aperture and shallow depth make it an ideal choice for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Fixture with Optic |
Type | Adjustable, IC, TRIAC Dimmable, High Performance | Voltage Rating | 120 V |
Fixture Wattage | 8.9 W | Lamp Type | LED |
Housing Material | Cast Aluminum | Series | RL473 |
Beam Angle | 90° | Recessed Trim Type | 4 in Round Gimbal |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 700 lm |
Mounting Type | Recessed | Housing Finish | Black |
Dimensions | 4-7/8 in dia x 1-3/8 in H | Standards | cETLus Listed, Energy Star Certified, JA8 Approved |
Application | For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit |
Packages
1 - UNIT - 1 |