![eltrl474550l3kblk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303153674.jpg?preset=medium)
ELITE LIGHTING 4-inch 5W 120V 3000K 550LM RL474 Series Round Slim Dimmable LED, Black
Description
Round 4” fixtures with integral LEDs. One driver for every fixture required. PF
Specifications
Brand Name | Elite Lighting | Item Name | Slim LED Luminaire |
Type | IC, Triac Dimming, High Performance, Adjustable | Voltage Rating | 120 V |
Fixture Wattage | 8 W | Lamp Type | LED |
Housing Material | Cast Aluminum | Series | RL474 |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 550 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 5 in dia x 1 in H |
Special Features | -40 to 104 °F Ambient Temperature, 60 Hz Frequency | Standards | Energy Star Certified, IC Rated, Damp Location Listed, cETLus Listed, JA8 Approved |
Application | For New Construction, Remodel or Retrofit | UPC | 848070092651 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |