Abbotsford
eltrl474550l4kwh

ELITE LIGHTING 4-inch 12W 120V 4000K 550LM RL474 Series Dimmable Round Adjustable Slim LED, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL474550LDIMTR12040K90WH

Description

Adjustable 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC rated - Approved for direct contact with insulation• Air-tight and damp location approved• Fast and easy to install in limited space locations• External driver factory mounted inside connection box - 120V or 277V-347V• 50,000 hours life; 5 year warranty

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Lighting Module
Type Round, Adjustable, Slim, Dimmable Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 4 in Beam Angle 40°
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 90 Lumens 550 lm
Housing Finish White Standards Energy Star Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok