![eltrl474550lselectcctwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303153748.jpg?preset=medium)
ELITE LIGHTING 4-inch 550LM RL474 Series Round Adjustable Slim LED, White
Description
RL474 high performance 4" LED luminaire, engineered for New Constructions, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is supplied with a remote driver. It's small aperture and shallow depth make it an ideal choice for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | Recessed Downlight Fixture |
Type | Adjustable, Slim, Dimmable, IC Rated, Airtight | Fixture Wattage | 9 W |
Lamp Type | LED | Housing Material | Die-Cast Aluminum |
Beam Angle | 10° | Recessed Trim Type | 4 in Round |
Average Life | 50000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lumens | 550 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5 in dia x 4 in H | Standards | IES LM79-08, LM80 and TM-30, TM-21, Energy Star Certified, JA8 Compliant |
Packages
1 - UNIT - 1 |