ELITE LIGHTING 4-inch 550LM RL475 Series Round Slim Multi CCT LED, Black
Description
4” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access fieldadjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Fixture |
Type | Triac Dimming, Slim | Voltage Rating | 120 V |
Fixture Wattage | 16 W | Lamp Type | LED |
Ceiling Opening | 3 in | Housing Material | Aluminum |
Series | RL475 | Lighting Technology | Edge-Lit |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/500 K | Color Rendering Index (CRI) | 90 |
Lumens | 550 lm | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 4.9 in OD x 4.1 in H |
Special Features | Multiple CCT | Standards | cETL Listed, Energy Star Certified, California Proposition 24 Compliant |
Application | For Wet Locations |
Packages
1 - UNIT - 1 | 24 - Unit - 24 |