
ELITE LIGHTING 4-inch 120V 850LM RL475 Series Round Slim Multi CCT LED, Black
Description
Round 4” fixtures with integral LEDs. One driver for every fixture required. PF
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Fixture with Multi CCT |
Type | IC, Triac Dimmable, High Performance, Slim | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Housing Material | Cast Aluminum | Series | RL475 |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 850 lm | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 4.9 in dia x 0.9 in H |
Standards | cETLus Listed, Energy Star Certified, JA8 Approved | Application | For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |