![eltrl476850lselectcctwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303187530.jpg?preset=medium)
ELITE LIGHTING 4-inch 120V 850LM RL476 Series Square Slim LED with Easy Color SeleCCTor, White
Description
4” square slim multi-CCT LED luminaire engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Fixture with Multi CCT |
Type | IC, Triac Dimmable, High Performance, Slim | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Housing Material | Cast Aluminum | Series | RL476 |
Recessed Trim Type | 4 in Square | Average Life | 50000 hr |
Color Temperature | 2700 - 5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 850 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 4.7 in L x 4.7 in W x 0.9 in H |
Standards | cETLus Listed, Energy Star Certified, JA8 Approved | Application | For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit |
Packages
1 - UNIT - 1 |