ELITE LIGHTING 4-inch 120V 700LM RL479 Series Round Baffle Slim Multi CCT LED, Black
Description
4” round baffle slim multi-CCT LED luminaire engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Baffle trim delivers glare-free comfortable illumination. Easily access field-adjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Fixture |
Type | IC, Triac Dimmable, High Performance, Slim, Regressed | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Ceiling Opening | 3 in | Housing Material | Die-Cast Aluminum |
Series | RL479 | Recessed Trim Type | 4 in Round Baffle |
Average Life | 50000 hr | Color Temperature | 2700 - 5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 700 lm |
Mounting Type | Recessed | Housing Finish | Black |
Dimensions | 5 in dia x 0.9 in H | Standards | cETLus Listed, Energy Star Certified, JA8 Approved |
Application | For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |