ELITE LIGHTING 4-inch 120V 850LM RL479 Series Baffle Round Slim LED Fixture with Multi-CCT, White
Description
4 inch round baffle slim multi-CCT LED luminaire engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Baffle trim delivers glare-free comfortable illumination. Easily access field-adjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Fixture with Multi-CCT |
Type | IC, Selectable, Slim, TRIAC Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Series | RL479 |
Recessed Trim Type | 4 in Round Baffle | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 850 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 5 in dia x 0.9 in H |
Standards | cETLus Listed, Energy Star Certified, JA8 Compliant | Application | For New Construction, Remodel or Retrofit |
Packages
1 - UNIT - 1 | 960 - UNIT - 960 |