Abbotsford
eltrl48530kwwh

ELITE LIGHTING 4-inch 120V 3000K 650LM LED Retrofit Square Trim Downlight, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL485650L12030KWWH

Description

The Elite RL485 has been engineered for New Construction, Remodel and Retrofit applications for 4 inch downlights. Dedicated housings install the same way as our standard incandescent downlights. Over 650 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 80% less energy than the equivalent 50W BR20 and 25% less than the common 13W CFL. Plus the Elite RL485 features 50,000hrs of life, and California Title-24 compliance. FEATURES: Greater light output than an 13W CFL or a 50W BR20 while consuming less than 10W of power. OPTICS: The Elite-Engineered LED Module system is much more than just a simple LED retrofit. The Elite LED system is a highly engineered work of design and optical science which produces over 650 lumens! Our meticulously crafted optics gather the light scattered by the LED chip and shape it into a functional beam with uniform light distribution. The reflector also offers the benefits of a smooth integrated light with glare reduction at a 55 degree cut-off, which minimizes brightness. DURABILITY: Die-cast aluminum housing and heat management system are engineered for extremely long life and service period. Without proper heat management, any LED luminaire will fail. Our die-cast system pulls the heat from the LED chip, allowing the continued cool operation for years. Life tests have shown the Elite RL485 light output will be maintained at 70% of initial at 50,000 hours of operation. Our LED driver is rated for 50 to 60 Htz at120V input, produces less than 20% THD, has a power factor between 0.90 and 1.00 and is thermal protected for additional safety. REPEATABLE: Repeatability means quality. From our chip selection process, to our driver, to the thermal management, the Elite RL485 Module is engineered for quality. All Elite LED luminaries are rated at 85+ and 90+ CRI, also rated and tested to LM-79 and LM-80 standards by a certified laboratory, and meets the California Title-24 compliance standards. Elite’s highly selective LED chips produce zero ultraviolet and virtually no infrared light. DIMMABLE: The Elite RL485 lighting system is dimmable down to 10% by using an approved incandescent dimmer or select electronic low voltage dimmers when ordered with DIMTR-120 option. INTERCHANGEABLE: The Elite RL485 LED system works in our dedicated (LD4IC-AT ,LD4RIC-AT) housings and our existing 4” incandescent housings (B4IC-AT, B4-AT, B4RIC-AT, B4R-AT) but is also suitable for use in most 4” recessed downlight housings. ADAPTABLE: All Elite RL485 luminaries are shipped standard with our custom engineered Edison adapter. This adapter assembly allows the luminaries to install directly into existing Elite 4” downlight housings and most other 4” downlight housings. GU24 style socket base adapters also available upon request. The Elite LED lighting system carries a five-year carefree warranty for parts and components.

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Downlight
Voltage Rating 120 V Input Lamp Type LED
Housing Material Die-Cast Aluminum Lamp Wattage 10 W
Recessed Trim Type 4 in Square Average Life 50000 hr
Color Temperature 30000 K Color Rendering Index (CRI) 90
Lumens 650 lm Housing Finish Warm White
Dimensions 5 in W x 2.8 in H For Use With 4 in Recessed Downlight Housings
Standards cULus Listed, RoHS Compliant, Energy Star, California Title 24, LM79 Application For New Construction, Remodel and Retrofit Applications

Packages

1 - UNIT - 1 24 - UNIT - 24