![eltrl617900l30k90wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/300591906.jpg?preset=medium)
ELITE LIGHTING 6-inch RL617 Series LED Closet Light w/Built-In PIR Motion Sensor, White
Description
The RL617 LED closet light with a built-in PIR motion sensor detects movement up to 16 feet away. Designed for recessed or surface mount installation over standard 4” junction boxes. Light turns on/off automatically when movement is detected. Suitable for closet, pantry, basement, stairs, hallway or restrooms, and other indoor applications.
Specifications
Brand Name | Elite Lighting | Item Name | Retrofit Closet Light with PIR Motion Sensor |
Type | High Performance, Round | Voltage Rating | 120 V |
Fixture Wattage | 15.0015 W | Housing Material | Polycarbonate |
Lamp Wattage | 15 W | Light Output | 69 lm/W |
Recessed Trim Type | 6 in Round | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 1034 lm | Mounting Type | Surface |
Housing Finish | White | Dimensions | 7-3/4 in dia x 1-1/4 in H |
Standards | cETLus Listed, Energy Star Certified, Damp Location Listed, IC Certified, JA8E | Application | New Construction, Remodel, Retrofit, Junction Box and Downlight Applications |
UPC | 848070094952 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |