Abbotsford
Final sale
eltrl62514wdimtr12030kww

ELITE LIGHTING 5-inch/6-inch 120V 3000K 620LM RL625 Series iFit625 Universal LED Retrofit Module, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL625-14W-DIMTR12030KWWH

Description

The Elite iFit625 has been engineered for New Construction, Remodel and Retrofit applications for both 6 inch and 5 inch downlights. Dedicated housings install the same way as our standard incandescent downlights and include features such as adjustable, lockable and tilting bar hangers. Over 750 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 65W BR30 and 25% less than the common 18W CFL. Plus the Elite iFit625 features 50,000 hours of life, and California Title-24 compliance.

Specifications

Brand Name Elite Lighting Item Name Recessed LED Housing
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 14 W Lamp Type LED
Lamp Wattage 14 W Color Temperature 3000 K
Ballast Type Electronic Transformer Lumens 620 lm
Housing Finish Matte White Includes Control Unit

Packages

1 - UNIT - 1 4 - UNIT - 4