Abbotsford
Final sale
eltrl62730kclwh

ELITE LIGHTING 6-inch 120V 3000K 950L RL627 Series LED Retrofit Lighting Module, Chrome Reflector Trim

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL627950LDIMTR12030KCLWH

Description

Elite's RL Serie LED retrofit, chrome reflector trim fits in Non-IC, IC, new construction, remodel, retrofit, shallow and standard housings. Energy star certified. It has a rated average life of 50,000 Hours. The Elite LED Module has been engineered for new construction where Title-24's No Edison Socket mandate has been initiated. A dedicated housing installs the same as any other Elite Lighting product and features adjustable, lockable and tillable nail bars. The LED module can also be installed into most 5 incandescent downlights by using this unique Edison adapter. Over 900 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 65W BR30 75WBR30 and 25% less than the common 18W 26W CFL.

Specifications

Brand Name Elite Lighting Item Name LED Recessed Light
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Lamp Type LED Housing Material Aluminum
Color Temperature 3000 K Ballast Type Electronic Transformer
Lumens 950 lm Housing Finish White, Matte
Dimensions 187.96 mm OD Includes Control Unit, 6 in Trim

Packages

1 - UNIT - 1
Customers who bought this item also bought