![eltrl63130wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303130776.jpg?preset=medium)
ELITE LIGHTING 6-inch 120V 3000K 960LM RL631 Series LED Retrofit Lighting Module, White
Description
The RL631 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL631 LED retrofits meet all new mandatory California Title 24 requirements. The Elite RL631 LED Module has been engineered for new constructions to meet Title-24’s “No Edison Socket” mandate. The Elite RL631 LED system works in our dedicated (LD6IC-AT and LD6RIC-AT) housings and our existing 6” Incandescent housings (B6IC-AT, EZ6IC-AT, B26ICAT, B26RIC-AT, B6RIC-AT) but is also suitable for using in most 6” Incandescent recessed downlight housings in the market. Features: • Over 950 usable lumens are directed from the luminaire to the work surface • Greater light output than a 26W CFL or a 65W BR30 while consuming less than 15W of power • Rated at 90+ CRI to meet California Title-24 strict compliance standards • Life tested to ensure light output up to 50,000 hours of operation to L70 • Glare reducing cut-off angle of 55 degrees • High performance optic hides LED chip image but still delivers an even beam of light • Elite’s highly selective LED chips produce zero ultraviolet and virtually no infrared light • Tested to LM-79 and LM-80 standards • UL listed for safety
Specifications
Brand Name | Elite Lighting |