Abbotsford
eltrl6411150ldim1040kwwh

ELITE LIGHTING 6-inch 120V 4000K 1150LM RL641 Series LED Retrofit Baffle Lighting Module with Junction Box, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL6411150LDIM1040KWWH

Description

The RL641 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL641 LED retrofits meet all new mandatory California Title 24 requirements.FEATURES:• Over 1150 usable lumens are directed from the luminaire to the work surface• Greater light output than a 26W CFL or a 65W BR30 while consuming less than 15W of power• Rated at 90+ CRI to meet California Title-24 strict compliance standards• Life tested to ensure light output up to 50,000 hours of operation to L70• High performance optic hides LED chip image but still delivers an even beam of light• Elite’s highly selective LED chips produce zero ultraviolet and virtually no infrared light• Tested to LM-79 and LM-80 standards

Specifications

Brand Name Elite Lighting Item Name LED Recessed Light
Type Dimmable Voltage Rating 120 V, 0 - 10 V Dimming
Fixture Wattage 15 W Lamp Type LED
Ceiling Opening 6 in Series RL641
Recessed Trim Type Baffle Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 90+
Lumens 1150 lm Mounting Type Recessed
Housing Finish White Dimensions 7.7 in W x 3.5 in H
Includes Junction Box Standards IECC, ETL/cETL Listed, California Title 24, Washington State, LM79/LM80, Energy Star Certified, RoHS Compliant

Packages

1 - UNIT - 1