ELITE LIGHTING 6-inch 21W 120V 3500K RL642 Series LED Retrofit On-Site Adjustable Lumen Output Lighting Module, White
Description
The RL642 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL642 LED retrofits meet all new mandatory California Title 24 requirements.PRODUCT FEATURES:- Over 1500 usable lumens are directed from the luminaire to the work surface- Rated at 90+ CRI to meet California Title-24 strict compliance standards- Life tested to ensure light output up to 50,000 hours of operation to L70- High performance optic hides LED chip image but still delivers an even beam of light- Elite’s highly selective LED chips produce zero ultraviolet and virtually no infrared light- Tested to LM-79 and LM-80 standards
Specifications
Brand Name | Elite Lighting | Item Name | LED Retrofit Module |
Type | Non-Dimmable | Fixture Wattage | 20 W |
Lamp Type | LED | Housing Material | Die-Cast Aluminum |
Series | RL642 | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 90 | Lens Type | Frosted |
Lumens | 1749 lm Delivered, 1500 lm Nominal | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 8.15 in dia x 5.8 in H |
Special Features | 0.9 - 1 Power Factor | Includes | Integral Driver and Junction Box |
Standards | cULus Listed, California Title 24 Compliant, Energy Star Certified, JA8 Certified, LM79/LM80 | Application | For Residential, Hospitality, Damp Location and Commercial Applications |
Packages
1 - UNIT - 1 |