Abbotsford
eltrl675700lselectctwh

ELITE LIGHTING 6-inch 12W 120V 700LM RL675 Series Round Slim LED with Easy Color SeleCCTor, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL675700L27K3K35K4K5KWH

Description

Round 6” fixtures with integral LEDs. One driver for every fixture required. PF0.95.Maximum number of fixtures per standard 150W LED dimmer: 10.PRODUCT FEATURES:- Dimmable - ETL Approved and Energy Star Certified - Air-tight and wet location approved - Pot light housing is not required even for insulated ceilings - Fast and easy to install in limited space locations - External driver factory mounted inside connector box - Neconstruction rough-in plates and jumper cables available - 50,000 Hours Life

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture
Type IC, Triac Dimmable, High Performance, Slim Voltage Rating 120 V
Fixture Wattage 14 W Lamp Type LED
Housing Material Cast Aluminum Series RL675
Recessed Trim Type 6 in Round Average Life 50000 hr
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 700 lm Mounting Type Recessed
Housing Finish White Dimensions 6.6 in dia x 0.9 in H
Standards cETLus Listed, Energy Star Certified, JA8 Approved Application For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok