ELITE LIGHTING 6-inch 120V 1100LM RL675 Series Round Slim LED with Multi CCT, Black
Description
6” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access fieldadjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | Recessed Downlight Fixture |
Type | Slim | Housing Material | Die-Cast Aluminum |
Recessed Trim Type | 6 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 1100 lm | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 6.6 in dia x 4 in H |
Standards | cETLus Listed, Energy Star Certified, JA8 Compliant | Application | For New Construction, Remodel or Retrofit |
Packages
1 - UNIT - 1 |