Abbotsford
eltrl6751100lselectcctwh

ELITE LIGHTING 6-inch 120V 1100LM RL675 Series Round Slim LED with Multi CCT, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL6751100LSELECTCCTWH

Description

Round 6” fixtures with integral LEDs. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 10.PRODUCT FEATURES:- Dimmable - ETL Approved and Energy Star Certified - Air-tight and wet location approved - Pot light housing is not required even for insulated ceilings - Fast and easy to install in limited space locations - External driver factory mounted inside connector box - 50,000 Hours Life

Specifications

Brand Name Elite Lighting Item Name Slim LED Luminaire
Type Triac Dimming, High Performance Voltage Rating 120 V
Fixture Wattage 15 W Lamp Type LED
Housing Material Cast Aluminum Series RL675
Recessed Trim Type 6 in Round Average Life 50000 hr
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 1100 lm Mounting Type Recessed
Housing Finish White Dimensions 6-7/8 in dia
Special Features Easy Color Selector, -40 to 104 °F Ambient Temperature, >0.95 Power Factor, 60 Hz Frequency Standards Energy Star Certified, Damp Location Listed, cETLus Listed, California Title 24
Application For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit

Packages

1 - UNIT - 1 18 - UNIT - 18