ELITE LIGHTING 6-inch 12W 120V 4000K 850LM RL677 Series Dimmable Surface Mount LED Module, White
Description
The Elite RL677 has been engineered for standard junctions boxes. Over 850 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent. Plus the Elite RL677 features 50,000 hours of life, and California Title-24 compliance. Greater light output than a 26W CFL or a 65W BR30 while consuming less than 12W of power.
Specifications
Brand Name | Elite Lighting | Item Name | LED Retrofit Module |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Ceiling Opening | 6 in | Housing Material | Aluminum |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Lumens | 850 lm |
Mounting Type | Surface | Housing Finish | White |
Dimensions | 7-3/8 in W x 1 in H | Standards | RoHS Compliant, IECC, LM97/LM80, California Title 24, New York State, Washington State, Wet Location |
UPC | 848070054086 |
Packages
1 - UNIT - 1 |