Abbotsford
eltrl679700l27kwh

ELITE LIGHTING 6-inch 12W 120V 2700K 700LM RL679 Series Baffle Round Slim LED Fixture, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL679-700L27KWH

Description

Baffle Round 6” fixtures with integral LEDs. Isolated external driver factory installed inside junction box.One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 10.FEATURES AND BENEFITS:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture
Type Dimmable, Slim Voltage Rating 120 V
Fixture Wattage 150 W Lamp Type LED
Ceiling Opening 2 in Series RL679
Lamp Wattage 12 W Beam Angle 120°
Recessed Trim Type 6 in Round Baffle Average Life 50000 hr
Color Temperature 2700 K Color Rendering Index (CRI) 90
Lumens 700 lm Mounting Type Ceiling
Housing Finish White Dimensions 7 in dia x 1 in H x 1 in T
Standards Energy Star Certified Application For Wet Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok