Abbotsford
eltrl6791100lselectcctwh

ELITE LIGHTING 6-inch 1100LM RL679 Series Baffle Round Slim LED Fixture with Multi-CCT, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL6791100L27K3K35K4K5KWH

Description

6” round baffle slim multi-CCT LED luminaire engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Baffle trim delivers glare-free comfortable illumination. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Specifications

Brand Name Elite Lighting Item Name LED Recessed Downlight
Type Slim Fixture Wattage 18 W
Lamp Type LED Housing Material Die-Cast Aluminum
Series RL679 Recessed Trim Type 6 in Square Baffle
Average Life 50000 hr Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90 Lumens 1105 lm Delivered, 1100 lm Nominal
Mounting Type Recessed Housing Finish White
Dimensions 6.6 in dia x 0.9 in H Special Features Triac Dimming
Standards cETLus Listed, Energy Star Certified, JA8 Certified, LM79/LM80 Application For New Construction, Remodel or Retrofit

Packages

1 - UNIT - 1