![eltrl68530kwwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303130782.jpg?preset=medium)
ELITE LIGHTING 6-inch 120V 950LM 3000K RL685 Series LED Retrofit Square Trim Downlight, White
Description
The Elite RL685 has been engineered for New Construction, Remodel and Retrofit applications for 6 inch downlights. Dedicated housings install the same way as our standard incandescent downlights. Over 950 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 80% less energy than the equivalent 65W R30 and 25% less than the common 18W CFL. Plus the Elite RL685 features 50,000hrs of life, and California Title-24 compliance.
Specifications
Brand Name | Elite Lighting | Item Name | LED Retrofit Downlight |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 15 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Series | RL685 |
Recessed Trim Type | 6 in Square | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 950 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 10.1 in L x 10.1 in W x 5.2 in H |
Special Features | 0.97 Power Factor | For Use With | 6 in Downlight Housings |
Standards | cETLus Listed, California Title 24, Energy Star Certified, JA8 Certified, LM79 | Application | For Wet Locations |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |