Abbotsford
eltrl8412500ldim1035kwwh

ELITE LIGHTING 8-inch 120V 3500K 2500LM RL841 Series LED Retrofit Baffle Lighting Module with Junction Box, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL8412500LDIM1035KWWH

Description

The RL841 is the most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL841 LED retrofits meet all new mandatory California Title 24 requirements.FEATURES AND BENEFITS:• Over 2500 usable lumens are directed from the luminaire to the work surface• Greater light output than a 26W CFL or a 65W BR30 while consuming less than 25W of power• Rated at 90+ CRI to meet California Title-24 strict compliance standards• Life tested to ensure light output up to 50,000 hours of operation to L70• High performance optic hides LED chip image but still delivers an even beam of light• Elite’s highly selective LED chips produce zero ultraviolet and virtually no infrared light• Tested to LM-79 and LM-80 standards

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Baffle Lighting Module
Type Dimmable Voltage Rating 120 V
Fixture Wattage 25 W Lamp Type LED
Ceiling Opening 8 in Housing Material Die-Cast
Color Temperature 3500 K Color Rendering Index (CRI) 90
Lumens 2500 lm Mounting Type Recessed
Housing Finish White Dimensions 9 in W x 5.35 in H
Includes Junction Box Standards RoHS Compliant, IECC, ETL/cETL Listed for Wet Location, California Title 24, LM79/LM80, Energy Star Certified

Packages

1 - UNIT - 1