Abbotsford
eltrl8422000l35k90wwh

ELITE LIGHTING 8-inch 28W 120V 3500K 2000LM RL842 Series LED Retrofit On-site Adjustable Lumen Output Lighting Module, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL842-2000L-35K-90-W-WH

Description

The RL842 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL842 LED retrofits meet all new mandatory California Title 24 requirements.PRODUCT FEATURES:- Over 2000 usable lumens are directed from the luminaire to the work surface- Greater light output than a 150W R40 while consuming less than 28W of power- Rated at 90+ CRI to meet California Title-24 strict compliance standards- Life tested to ensure light output up to 50,000 hours of operation to L70- High performance optic hides LED chip image but still delivers an even beam of light- Elite’s highly selective LED chips produce zero ultraviolet and virtually no infrared light- Tested to LM-79 and LM-80 standard

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Baffle Lighting Module
Type Non-Dimmable Fixture Wattage 25 W
Lamp Type LED Housing Material Die-Cast Aluminum
Series RL842 Recessed Trim Type 8 in Round Baffle
Average Life 50000 hr Color Temperature 3500 K
Color Rendering Index (CRI) 90 Lens Type Frosted
Lumens 2000 lm Mounting Type Recessed
Housing Finish White Dimensions 10.1 in dia x 5.2 in H
Special Features 0.9 - 1 Power Factor Includes Junction Box, Whip
Standards cETLus Listed, California Title 24, Energy Star Certified, JA8 Certified, LM79/LM80 Application For Residential, Hospitality, Damp Location and Commercial Applications

Packages

1 - UNIT - 1