Abbotsford
eltrl11751500l12040k90wh

ELITE LIGHTING 11-inch 120V 4000K 1500LM RL1175 Series Round Slim LED Fixture Wafer, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL11751500LDIMTR40K90WH

Description

Round 11” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 4.FEATURES:- Dimmable- ETL approved and Energy Star Certified- Type IC Rated – Approved for direct contact with insulation- Air-tight and damp location approved- Fast and easy to install in limited space locations- External driver factory mounted inside connection box - 120V- New construction rough-in plates and jumper cables available- 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Recessed Downlight
Type Slim Fixture Wattage 21 W
Lamp Type LED Housing Material Die-Cast Aluminum
Series RL1175 Recessed Trim Type 11 in Round
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 90 Lens Type Round Flat
Lumens 1596 lm Delivered, 1500 lm Nominal Mounting Type Recessed
Housing Finish White Dimensions 11.7 in dia x 1 in H
Special Features 120 V Triac Dimming Standards cETLus Listed, Energy Star Certified, JA8 Certified
Application For Wet Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok