ELITE LIGHTING 1-inch 3000K 360LM RL173 Series Recessed Slim Gimbal LED Fixture, White
Description
1 inch fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Fixture with Optic |
Type | IC, Triac Dimming, High Performance, Gimbal | Voltage Rating | 120 V |
Fixture Wattage | 5 W | Lamp Type | LED |
Housing Material | Cast Aluminum | Series | RL173 |
Beam Angle | 38° | Recessed Trim Type | 1 in |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 360 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 2-1/2 in dia x 1-5/8 in H | Special Features | -40 to 104 °F Ambient Temperature, >0.98 Power Factor, 60 Hz Frequency |
Standards | Energy Star Certified, IC Rated, Damp Location Listed, cETLus Listed, JA8 Approved | Application | For Residential, Retail and Office Spaces, New Construction - Insulated and Dropped Ceilings |
Packages
1 - UNIT - 1 |