![eltrl173360l35k90mdwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127012431.jpg?preset=medium)
ELITE LIGHTING 1-inch 3500K 360LM RL173 Series Recessed Slim Gimbal LED Fixture, White
Description
1 inch fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Downlight |
Fixture Wattage | 5 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Series | RL173 |
Beam Angle | 30° | Recessed Trim Type | 1 in Gimbal |
Average Life | 50000 hr | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 90 | Lumens | 384 lm Delivered, 360 lm Nominal |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 2-1/2 in dia x 1.6 in H | Special Features | 120 V Triac Dimming |
Standards | cETLus Listed, Energy Star Certified, JA8 Certified, IC Rated | Application | For Residential, Retail and Office Spaces and Damp Location |
Packages
1 - UNIT - 1 |