ELITE LIGHTING 1-inch 4000K 360LM RL173 Series Recessed Slim Gimbal LED Fixture, White
Description
1 inch fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Fixture with Optic |
Type | Adjustable, IC, Triac Dimmable, High Performance | Voltage Rating | 120 V |
Fixture Wattage | 5 W | Lamp Type | LED |
Housing Material | Cast Aluminum | Series | RL173 |
Beam Angle | 30° | Recessed Trim Type | 1 in Round Gimbal |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Lumens | 360 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 2-1/2 in dia x 1.6 in H | Standards | cETLus Listed, Energy Star Certified, JA8 Approved |
Application | For Residential, Retail and Office Spaces |
Packages
1 - UNIT - 1 |