Abbotsford
eltrl271600l4k90shzwh

ELITE LIGHTING 2-inch 8W 120V 4000K 600LM RL271 Series Round LED Fixture with Changeable Reflector, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL271600LDIMTR40K90SHZWH

Description

2” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.98. PRODUCT FEATURES:- Cast aluminum trim- Dimmable- ETL approved and Energy Star Certified- Type IC Rated – Approved for direct contact with insulation- Air-tight and damp location approved- Fast and easy to install in limited space locations- External driver factory mounted inside connection box - 120V- New construction rough-in plates and jumper cables available- 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name Recessed Downlight Fixture with Changeable Reflector
Type Triac, Dimmable Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Housing Material Die-Cast Aluminum Recessed Trim Type 2 in Round
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lumens 600 lm Housing Finish Satin Haze/White
Dimensions 3-1/8 in dia x 2-3/8 in H Standards cETLus Listed, Energy Star Certified, JA8 Compliant
Application For New Construction, Remodel or Retrofit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok