
ELITE LIGHTING 2-inch 100LM 3000K RL271 Series Round LED Fixture with Changeable Reflector, White
Description
2 inch LED luminaire with field-changeable reflector engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Retrofit Lighting with Changeable Reflector |
Voltage Rating | 120 V | Fixture Wattage | 14 W |
Lamp Type | LED | Housing Material | Die-Cast Aluminum |
Recessed Trim Type | 2 in Round | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Shade Type | Satin Haze Reflector | Lumens | 1000 lm |
Mounting Type | Wall/Suspended Ceiling | Standards | cETLus Listed, Energy Star Certified |
Packages
1 - UNIT - 1 |