![eltrl275600l12030k90wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303130922.jpg?preset=medium)
ELITE LIGHTING 2-inch 8W 120V 3000K 600LM RL275 Series Round LED Fixture with Baffle, White
Description
2” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF
Specifications
Brand Name | Elite Lighting | Item Name | LED Fixture |
Type | IC, Triac Dimming, High Performance | Voltage Rating | 120 V |
Fixture Wattage | 8 W | Lamp Type | LED |
Housing Material | Cast Aluminum | Series | RL275 |
Recessed Trim Type | 2 in Round Baffle | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 600 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 3-1/8 in dia x 2-3/8 in H |
Special Features | -40 to 104 °F Ambient Temperature, >0.98 Power Factor, 60 Hz Frequency | Includes | Changeable Reflector |
Standards | Energy Star Certified, IC Rated, Damp Location Listed, cETLus Listed, JA8 Approved | Application | For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit |
UPC | 848070077849 |
Packages
1 - UNIT - 1 |