Abbotsford
eltrl275600l12035k90wh

ELITE LIGHTING 2-inch 8W 120V 3500K 600LM RL275 Series Round LED Fixture with Baffle, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL275600LDIMTR12035K90WH

Description

2” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.98. PRODUCT FEATURES:- Cast aluminum trim- Dimmable- Type IC Rated – Approved for direct contact with insulation- Air-tight and damp location approved- Fast and easy to install in limited space locations- External driver factory mounted inside connection box - 120V- New construction rough-in plates and jumper cables available- 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Recessed Downlight
Type Triac, Dimmable Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Housing Material Die-Cast Aluminum Series RL275
Recessed Trim Type 2 in Round Baffle Average Life 50000 hr
Color Temperature 3500 K Color Rendering Index (CRI) 90
Lumens 600 lm Mounting Type Recessed
Housing Finish White Dimensions 3-1/8 in dia x 2-3/8 in H
Standards cETLus Listed, Damp Location Listed, Energy Star Certified, IC Rated, JA8 Approved Application For New Construction, Remodel or Retrofit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok