ELITE LIGHTING 3-inch 120V 3500K 600LM RL372 Series Recessed Slim Gimbal LED Fixture, White
Description
3 inch Resseced gimbal LED fixture with reflector. Isolated external driver factory installed inside junction box. One driver for every fixture required. Cast aluminium trim. Dimmable. Air-tight and damp location approved. Fast and easy to install in limited space locations. External driver factory mounted inside connection box 120 V. New construction rough-in plates and jumper cables available. ETL approved and Energy Star Certified. Type IC Rated approved for direct contact with insulation.
Specifications
Brand Name | Elite Lighting | Item Name | Recessed Gimbal with Reflector |
Type | Round Adjustable, Triac, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 8 W | Lamp Type | LED |
Ceiling Opening | 3 in | Housing Material | Die Cast Aluminum |
Average Life | 50000 hr | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 90+ | Lumens | 600 lm |
Mounting Type | Ceiling | Housing Finish | White |
Dimensions | 4-3/8 in dia x 2-3/8 in H | Standards | cETLus Listed, Energy Star Certified, JA8 Compliant |
Application | New Construction, Remodel and Retrofit Applications |
Packages
1 - UNIT - 1 |