![eltrl372600l12040k90mdwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127012437.jpg?preset=medium)
ELITE LIGHTING 3-inch 120V 4000K 600LM RL372 Series Recessed Slim Gimbal LED Fixture, White
Description
3 inch Resseced gimbal LED fixture with reflector. Isolated external driver factory installed inside junction box. One driver for every fixture required. Cast aluminium trim. Dimmable. Air-tight and damp location approved. Fast and easy to install in limited space locations. External driver factory mounted inside connection box 120 V. New construction rough-in plates and jumper cables available. ETL approved and Energy Star Certified. Type IC Rated approved for direct contact with insulation.
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Fixture |
Type | IC, Triac Dimming, High Performance, Gimbal | Voltage Rating | 120 V |
Fixture Wattage | 8 W | Lamp Type | LED |
Housing Material | Cast Aluminum | Series | RL372 |
Beam Angle | 38° | Recessed Trim Type | 3 in |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Lumens | 600 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 4-3/8 in dia x 2-3/8 in H | Special Features | -40 to 104 °F Ambient Temperature, 60 Hz Frequency |
Includes | Reflector | Standards | Energy Star Certified, Damp Location Listed, cETLus Listed, JA8 Approved |
Application | For New Construction, Remodel or Retrofit |
Packages
1 - UNIT - 1 |