![eltrl373600l12030k90wdwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285007838.jpg?preset=medium)
ELITE LIGHTING 3-Inch 120V 3000K 600LM RL373 Series Recessed Gimbal Slim LED, White
Description
3 inch LED adjustable gimbal slim with interchangeable optic, 360° rotation and 30° tilt. Engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Remote driver allows easy installation and maintenance. Small aperture are and shallow depth ideal for unlimited applications
Specifications
Brand Name | Elite Lighting | Item Name | LED Recessed Gimbal Downlight Fixture |
Type | Dimmable Triac, IC, Slim, Wide Distribution | Voltage Rating | 120 V |
Fixture Wattage | 8 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Series | RL373 |
Beam Angle | 30° | Recessed Trim Type | 3 in Round Adjustable |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 600 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 3-1/4 in dia x 1-3/4 in H | Standards | cETLus Listed, Energy Star Certified, JA8 Compliant |
Application | For New Construction, Remodel or Retrofit |
Packages
1 - UNIT - 1 |