![eltrl373600lselectcctwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287556573.jpg?preset=medium)
ELITE LIGHTING 3-inch 8W 120V 4K 600LM RL373 Series Dimmable Recessed Gimbal Slim LED, White
Description
3 Inch Recessed Gimbal Slim LED. LED adjustable gimbal slim with interchangeable optic, 360-degree rotation and 30-degree tilt. Engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Remote driver allows easy installation and maintenance. Small aperture are and shallow depth ideal for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | Slim LED Recessed Fixture |
Type | Gimbal, High-Performance, IC, Triac Dimming, | Voltage Rating | 120 V |
Fixture Wattage | 8.1 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Series | RL373 |
Beam Angle | 30° | Recessed Trim Type | 3 in |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 600 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 3-1/4 in dia x 1-3/4 in H | Standards | Energy Star Certified, Damp Location Listed, cETLus Listed, JA8 Approved |
Application | For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit |
Packages
1 - UNIT - 1 |