Abbotsford
eltrl375550l27kbk

ELITE LIGHTING 3-inch 7W 120V 2700K 550LM RL375 Series Round Dimmable Slim LED Downlight, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL375-550LDIMTR12027KBK

Description

Round 3” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Module
Type Round, Slim, Dimmable Voltage Rating 120 V
Fixture Wattage 7 W Lamp Type LED
Ceiling Opening 3 in Beam Angle 120°
Average Life 50000 hr Color Temperature 2700 K
Lumens 550 lm Mounting Type Recessed
Housing Finish Black Dimensions 1 in D
Standards Air-Tight and Wet Location Approved Application For New Construction Insulated and Dropped Ceilings

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok