![kilvm2lb06530](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139421656.jpg?preset=medium)
HUBBELL VM2LB06530 120-277V 65W LED Housing
Description
120-277V 65W LED Housing
Specifications
Brand Name | Killark | Item Name | Housing |
Voltage Rating | 120 - 277 V | Lamp Type | LED |
Lamp Wattage | 60 W |
Packages
1 - UNIT - 1 |
120-277V 65W LED Housing
Brand Name | Killark | Item Name | Housing |
Voltage Rating | 120 - 277 V | Lamp Type | LED |
Lamp Wattage | 60 W |
1 - UNIT - 1 |