![iplip53adj4sdw6w830120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568887.jpg?preset=medium)
IP LIGHTING 4-inch 6W 120V 3000K 80CRI 700LM IP53-ADJ4SD series Adjustable Recessed LED, White
Description
Intended Use:- Building interior- Directional 4in recessed mount • Tilt 78°, rotates 350°- IC rated without housing- Damp location listedConstruction:- Die-cast aluminum trim ring- Die-cast aluminum heat sink body - Die-cast aluminum rotating plateOptical System:- 6W COB light engine with 30° reflector cone - 3000K CCT 80 CRI- Clear lens to protect COB and reflector cone - 50000+ hours life ratingElectrical System:- Constant current plug and play driver box • HPF low THD, high efficiency design- Short circuit and overheat protected- RoHS compliant
Specifications
Brand Name | IP Lighting | Item Name | Recessed LED |
Type | Adjustable | Voltage Rating | 120 V |
Fixture Wattage | 6 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Series | IP53-ADJ4SD |
Beam Angle | 30° | Recessed Trim Type | 4 in |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Clear |
Lumens | 700 lm | Mounting Type | Recessed |
Housing Finish | White Powder Coated Paint | Dimensions | 5 in dia |
Standards | cETLus Listed, IC Rated, cULus Listed, CE, RoHS Compliant, CSA Certified, cURus Listed, TUV Approved, QAI Certified, Damp Location Listed | Application | For Building Interior |
Packages
1 - UNIT - 1 |