IP LIGHTING 4-inch 6W 120V 3000K 90CRI 700LM IP53-ADJ4SD Series Adjustable Recessed LED, White
Specifications
Brand Name | IP Lighting | Item Name | LED Recessed Fixture |
Voltage Rating | 120 V | Lamp Type | LED |
Ceiling Opening | 4 in | Housing Material | Die-Cast Aluminum |
Series | IP53-ADJ4SD | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 700 lm | Housing Finish | White |
Dimensions | 5 in dia x 3-1/4 in H | Standards | cETLus Listed, cRUus Listed, RoHS compliant, cULus Listed, cCSAus Certified, CE Certified, FCC Certified |
Packages
1 - UNIT - 1 |