![iplip53rf25sdwww30120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987373.jpg?preset=medium)
IP LIGHTING 9W 5 inch IP Lighting Fixture LED Thin Recessed, White
Description
Recessed Ceiling Ultra Thin Downlight. For use in very limited plenum space or installation space.
Specifications
Brand Name | IP Lighting | Item Name | LED Recessed Light |
Type | Thin | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Light Color | White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Opal PMMA | Lumens | 990 lm |
Mounting Type | Recessed | Dimensions | 5-3/4 in dia |
Standards | CSA C22.2 No.250.0, CA Certified, cULus Listed |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |