IP LIGHTING 4-inch 120V 3000K Recessed Ceiling Ultra Thin Downlight, White
Description
Recessed Ceiling Ultra Thin Downlight. For use in very limited plenum space or installation space.
Specifications
Brand Name | IP Lighting | Item Name | LED Recessed Light |
Type | Retro | Lamp Type | Not Exchangeable LED (Lamp not Included) |
Color Temperature | 3000 K | Lumens | 600 lm |
Mounting Type | Ceiling | Housing Finish | White |
Dimensions | 4 in W |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |