Abbotsford
iplip53sfl4sdwww120

IP LIGHTING 6W 4 inch IP Lighting Fixture Square LED Thin Recessed, White

Price $34.20 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP53-SFL4SD-W-WW-120

Description

Ultra thin square LED lighting fixture with die-cast aluminium one-piece trim frame with built-in heat sink. Opal PMMA lens with light glide technology for even light distribution. Full metal top plate protects LED PCB. Heavy duty installation springs ensure tight fitting to ceiling.

Specifications

Brand Name IP Lighting