IP LIGHTING 9W 5 inch IP Lighting Fixture Square LED Thin Recessed, White
Description
Ultra thin square LED lighting fixture with die-cast aluminium one-piece trim frame with built-in heat sink. Opal PMMA lens with light glide technology for even light distribution. Full metal top plate protects LED PCB. Heavy duty installation springs ensure tight fitting to ceiling.
Specifications
Brand Name | IP Lighting | Item Name | LED Recessed Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 0 - 120 VAC |
Fixture Wattage | 9 W | Lamp Type | LED |
Ceiling Opening | 5 in | Lamp Wattage | 9 W |
Color Temperature | 3000 K | Lumens | 900 lm |
Enclosure Type | IP53 | Mounting Type | Ceiling |
Housing Finish | White |