IP LIGHTING 6-inch 12W 120V 3000K Ultra-Thin LED Recessed Light, White
Description
Ultra thin recessed LED lighting fixture with die-cast aluminium one-piece trim frame with built-in heat sink. Opal PMMA lens with light glide technology for even light distribution. Full metal top plate protects LED PCB. Heavy duty installation springs ensure tight fitting to ceiling.
Specifications
Brand Name | IP Lighting | Item Name | LED Recessed Light |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 VAC, 1 - 10 V Dimming |
Fixture Wattage | 12 W | Lamp Type | Not Exchangeable LED |
Housing Material | Aluminum | Lamp Wattage | 12 W |
Light Color | White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lens Type | Plastic Opal | Lumens | 1200 lm |
Mounting Type | Ceiling | Housing Finish | White, Matte |
Dimensions | 168 mm OD x 12.7 mm H | Includes | Control Unit, 6 in Trim |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |