STANDARD PRODUCTS 3 inch Flat Square LED Gimbal Trim, Black
Description
FEATURES:• Trim Type: Flat • Colour: Black • Shape: Square • Size (in): 3 • Diameter - mm (in): 85 (3 11/32) • Airtight: Yes
Specifications
Brand Name | Standard Products | Item Name | Gimbal Trim |
Type | Square, Flat | Size | 3 in |
Color/Finish | Black | Dimensions | 3 in |
For Use With | LED Downlight | UPC | 069549662315 |
Packages
1 - UNIT - 1 | 96 - UNIT - 96 |