Abbotsford
iwadl614w

STANDARD PRODUCTS 6 inch 14.3W 120V 3000K FlexLED Medium Base LED Downlight, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:61507

Description

The 6” DOWNLIGHT KITS provide exceptional light output in a sophisticated, sleek design that replicate the look of a traditional downlight but at a fraction of the energy and maintenance costs. Utilizing the most cutting-edge technology for the design of the optics and thermals, they can be retrofit into a recessed downlight or surface mounted directly to a J-box.

Specifications

Brand Name Standard Products Item Name LED Downlight
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 14.3 W Lamp Type LED
Lamp Wattage 14.3 W Lamp Base E26 Medium
Light Color White Color Temperature 3000 K
Lumens 766 lm Housing Finish White
Dimensions 54 mm H UPC 069549615076

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok