STANDARD PRODUCTS 62947 4” 9W 120V 2700K Standard Products Dimmable LED Downlight, White
Description
THE 4” AND 6” DOWNLIGHT KITS provide exceptional light output in a sophisticated, sleek design that replicate the look of a traditional downlight but at a fraction of the energy and maintenance costs. Utilizing the most cutting-edge technology for the design of the optics and thermals, they can be retrofit into a recessed downlight or surface mounted directly to a J-box.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | 4 in LED Downlight | Type | Round, Standard |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED | Lamp Wattage | 9 W |
Lamp Base | E26 | Average Life | 40000 hr |
Light Color | Warm White | Color Temperature | 2700 K |
Lumens | 525 lm | Mounting Type | Recessed |
UPC | 069549629479 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |