![iwaleddl49w30kretroe26d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12172940.jpg?preset=medium)
STANDARD PRODUCTS 62948 4-inch 9W 120V 3000K Dimmable LED Downlight, White
Description
These dimmable LED downlight kits provide exceptional light output in a sophisticated, sleek design that replicates the look of a traditional downlight but at a fraction of the energy and maintenance costs.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | 4 in LED Downlight | Type | Round, Standard |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED | Lamp Wattage | 9 W |
Lamp Base | E26 | Average Life | 40000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Lumens | 550 lm | Mounting Type | Recessed |
UPC | 069549629486 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |